Push-in rivet with cap, tapered
PSHINRIV-NYL-BLCK-D18MM
Art.-no. 0500300135
EAN 4099618450914
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Simple installation and removal.
- Installation by hand also possible.
- High retention force and a secure fit in the component.
Datasheets(X)
Sheet metal attachments
![]() | |
Min./max. drill hole diameter | 10.00-10.00 mm |
Min./max. attachment thickness | 4-8.00 mm |
Head diameter (A) | 18 mm |
Head height (B) | 2 mm |
Length below head (C) | 16.15 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Tesla |
Corresponds to original spare part number | 1128034-00-B |
Installation location | Universal, Bodywork |
