Push-in rivet with cap, tapered
MP-TOYOTA-IMPACTRIVET-BLACK
Art.-no. 0501130055
EAN 4049557645919
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Simple installation and removal.
- Installation by hand also possible.
- High retention force and a secure fit in the component.
Datasheets(X)
Sheet metal attachments
![]() | |
Min./max. drill hole diameter | 7.00-7.00 mm |
Min./max. attachment thickness | 2.00-2.00 mm |
Head diameter (A) | 6.80 mm |
Head height (B) | 4.00 mm |
Length below head (C) | 2.50 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Citroen, Peugeot, Toyota |
Corresponds to original spare part number | 6822NK, 9046707166 |
Installation location | Underbody, Front bumper, Engine compartment, Bodywork |
