Push-in rivet with cap, tapered
MP-RENAULT-SCREWRIVET-SL-BLACK
Art.-no. 0501167028
EAN 4047376901889
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Simple installation and removal.
- Installation by hand also possible.
- High retention force and a secure fit in the component.
Datasheets(X)
Sheet metal attachments
![]() | |
Min./max. drill hole diameter | 8.00-8.20 mm |
Min./max. attachment thickness | 3.00-8.00 mm |
Head diameter (A) | 10.10 mm |
Head height (B) | 1.50 mm |
Length below head (C) | 11.50 mm |
Colour | Black |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Nissan, Renault |
Corresponds to original spare part number | 0151500QAB, 7703072360, 0151500Q0C |
Installation location | Front bumper, Universal |
