Push-in rivet with cap, rounded
MP-HONDA-SUZUKI-TOYOTA-IMPACTRIVET-BLACK
Art.-no. 0501129003
EAN 4047376901131
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Perfect for demanding sheet metal fastenings that require high strength and reliability.
- Simple and quick to install without special tools.
- Rounded cap ensures neat and secure mounting.
Datasheets(X)
For demanding sheet metal fasteners with easy installation.
![]() | |
Min./max. drill hole diameter | 6.90-7.10 mm |
Min./max. attachment thickness | 6.00-7.00 mm |
Head diameter (A) | 14.70 mm |
Head height (B) | 2.20 mm |
Length below head (C) | 13.20 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Fiat, Alfa Romeo, Lancia, Iveco, Honda, Subaru, Suzuki, Toyota |
Corresponds to original spare part number | 71741883, 0940907332, 0940907332000, 9046707164, 73155ss0004 |
Installation location | Bodywork, Universal, Interior, Engine compartment |
