Push-in rivet, type 2
Push-in rivet, type 2
SPRDRRIV-PLA-DATSUN/NISSAN-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Straightforward fitting and removal
Manual fitting also possible
High retention force and a secure fit in the component
Datasheets(X)
Sheet metal attachments
Min./max. drill hole diameter | 8-8.2 mm |
Min./max. attachment thickness | 1.5-3 mm |
Head diameter | 7.9 mm |
Head height | 20 mm |
Length | 2.6 mm |
Material | Combi-material |
Colour | Black |
Corresponds to original spare part number | MR328954, 0155309321 |