Push-in rivet, type 1
Push-in rivet, type 1
MP-PSA-IMPACTRIVET-CITR/PEUG-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extremely straightforward fitting and removal
- For fitting: Press down on the pin
- For removal: Press the pin again
High retention force and a secure fit in the component
Datasheets(X)
Sheet metal attachments
Min./max. drill hole diameter | 8.1-8.3 mm |
Min./max. attachment thickness | 2.5-7.5 mm |
Head diameter | 20 mm |
Head height | 3.1 mm |
Length | 10.3 mm |
Material | PA 66 - Polyamide |
Colour | Black |
Corresponds to original spare part number | 7013J0 |
Corresponds to original spare part number 2 | 8211WV |