Push-in plug GPN 320 Polyethylene (PE-LLD), black
Push-in plug GPN 320 GL
LAMIPLG-GPN320-GL-12-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Plug for round pipes according to DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127.
Robust:
Robust design for high loads.
Versatile:
Ribs create a secure fit, even in the case of dimensional tolerances in the pipe.
Additional information:
High-quality visual appearance due to grained head surface and lateral chamfer.
![]() | |
Suitable for pipe external diameter (A) | 12 mm |
Suitable for pipe thickness (T) | 1 - 2 mm |
Hauteur (M) | 15 mm |
Insertion depth (H) | 11 mm |
Min./max. shaft diameter (B/C) | 7-10.5 mm |
Other standard | GPN 320 |
Matière | LLDPE - Linear, low density polyethylene |
Couleur | Black |
Min./max. temperature resistance | -40 to 70 °C |
Max. short-term temperature resistance | 90 °C |
Datasheets (0)
Certificates/ Documents (0)