Push-in divider for professional and basic boltless racks
Boltless shelving divider for boltless rack
BLTLSHLFDIVIDR-F.BLTLRCK-300X310MM
Art.-no. 0957589234
EAN 4056807493114
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The push-in dividers can be adjusted on the side of the pitch of 50 mm and between two shelf levels.
Datasheets(X)
Insert the push-in dividers into the perforation of the top and bottom shelves using the guide pins provided.
Height | 310 mm |
Depth | 300 mm |
Material | Sheet steel |
Surface | Zinc plated |