Pure aluminium adhesive tape
Pure aluminium adhesive tape paper
ADHTPE-ALU-B1-50MMX50M
Art.-no. 0874100320
EAN 4024835597135
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Building material class B1, flame retardant
- Easy to tear off by hand
Datasheets(X)
For adhering cut surfaces of aluminium-laminated insulation systems. For sealing and covering pipework, heating ducts and air ducts.
Backing material | Aluminium foil |
Barrier layer | Paper |
Adhesive base | Synthetic rubber |
Thickness | 0.07 mm |
Colour | Silver coloured |
Width | 50 mm |
Length | 50 m |
Min./max. temperature resistance | -25 to 70 °C |
Min./max. processing temperature | 18 to 38 °C |
Building material class | B1 - Of low flammability |
Adhesive force at 25 mm | 38 N |
Elongation at break | 2.7 % |
Silicone-free | No |
Moisture resistance | No |
Ultraviolet resistance | No |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of short-chain chlorinated paraffins SCCP ( 0,1 %) | Yes |
Free of medium-chain chlorinated paraffins MCCP( 0,1 %) | Yes |
Free of long-chain chlorinated paraffins LCCP ( 0,1 %) | Yes |
Solvent free (< 1 %) | Yes |
Free of hydrocarbon plasticizers (< 0.1 %) | Yes |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
Free of scrap tyre granules | Yes |