Pure aluminium adhesive tape
Pure aluminium adhesive tape, PE-foil
ADHTPE-ALU-50MMX50M
Art.-no. 0874100340
EAN 4049557702285
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Building material class A2, non-flammable (on metallic surfaces)
- Building material class B1, flame retardant (on flame-retardant, aluminium-laminated mineral fibre products)
- Easy to remove the separating layer from the bonding surface
- Can be torn off by hand
- Heat-resistant
- UV-resistant
Datasheets(X)
For adhering cut surfaces of aluminium-laminated insulation systems. For insulating against hot and cold temperatures. For sealing and covering pipework, air ducts and air-conditioning ducts, as well as sealing containers and pipework when welding with shielding gas.
Backing material | Aluminium foil |
Barrier layer | PE film |
Adhesive base | Polyacrylate |
Thickness | 0.065 mm |
Colour | Silver coloured |
Width | 50 mm |
Length | 50 m |
Min./max. temperature resistance | -40 to 140 °C |
Min./max. processing temperature | 5 to 40 °C |
Building material class | A2/B1 - Non-flammable |
Building material class conditions | A2 = to metal substrates / B1 = to least flame retardant aluminium-coated mineral fibre products |
Min. adhesive force at 25 mm | 15 N |
Max. elongation at break | 5 % |
Silicone-free | No |
Moisture resistance | Conditionally |
Ultraviolet resistance | Yes |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of short-chain chlorinated paraffins SCCP ( 0,1 %) | Yes |
Free of medium-chain chlorinated paraffins MCCP( 0,1 %) | Yes |
Free of long-chain chlorinated paraffins LCCP ( 0,1 %) | Yes |
Solvent free (< 1 %) | Yes |
Free of hydrocarbon plasticizers (< 0.1 %) | Yes |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
Free of scrap tyre granules | Yes |