Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Punch pliers

Punch pliers with adjustable stop
HOPNCHPLRS-(ADJUSTABLE-HODEPTH)

Art.-no. 071502 46
EAN 4011231725040
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
  • Adjustable stop

  • Up to 1.5 mm sheet thickness
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hole punch diameter (Ø)

5 mm

Length

260 mm

Max. cutting capacity in sheet metal

1.5 mm

Overhang

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information