Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pump spray bottle, acid-resistant

Pump spray bottle, Acid
PMPSPRBTL-PP-FKM-ACIDS-1000ML

Art.-no. 0891503030

EAN 4056807853031

-,--
price per selected packing unit
| Individual prices for customers after login
Pump spray bottle, acid-resistant

Art.-no. 0891503030

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For simple processing of acidic products from canisters and drums. Highly suitable for aqueous, acidic cleaners with a pH of 0.5 - 6.5.

Safe manual removal from portable vessels



Easy to open owing to surface-feel elements



Ergonomic, robust spray atomiser with long handle


  • Work made less tiring thanks to low operating force

  • Can also be attached to the workshop cart


Customisable label


  • Space for labelling the filled liquid

  • Extra fields for safety instructions


Good stability due to conical shape

Notice

Not suitable for acetone, power cleaners, universal thinners, 1A assembly and parts cleaners or non-polar solvents.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

White, Red

Diameter

95 mm

Height

275 mm

Contents

1000 ml

Resistance list
Maximum
concentration
Solvent resistant and 360° (GREY) Acid resistant (RED) Alkaline resistant (BLUE)
PA FKM PP FKM PP EPDM
Pressure sprayer bottles 0891 503 001
0891 503 360
0891 503 030 0891 503 031
ALIPHATIC
HYDROCARBONS
Propane (liquid) 100 % x - -
Naphtha 100 % x - -
Isooctane 100 % x - -
n-decane 100 % x - -
n-hexane 100 % x - -
n-heptane 100 % x - -
n-pentane 100 % x - -
Petroleum 100 % x - -
AROMATIC
HYDROCARBONS
Limonene 100 % x - -
Cyclohexane 100 % x - -
Benzene 100 % - - -
Toluene 40 % x - -
Naphthalene 100 % x - -
Xylene 100 % x - -
CRUDE OILS AND DERIVATIVES Mineral oil 100 % x - -
Diesel 100 % x - -
Petrol 100 % x - -
Kerosene 100 % x - -
White spirit 100 % x - -
ACIDS Phthalic acid 100 % - - x
Citric acid 10 % - x x
Citric acid 30 % - x x
Phosphoric acid 30 % - x x
Nitric acid 10 % - x -
Sulphuric acid 10 % - x -
Sulphuric acid 94 % - - -
Acetic acid 5 % - - x
Silicic acid 100 % - x x
Pelargonic acid (substitute active ingredient glyphosate) 18 % - x -
Oxalic acid 100 % - x x
Methanoic acid 75 % - - x
ALCOHOLS Butanol 100 % - x -
Propanol 100 % - x -
Amyl alcohol 100 % x x -
Ethanol 100 % - x x
Isopropanol 100 % x x x
Methanol 100 % - - x
ALKALINES AND KETONES Acetone 100 % - - -
Sodium hydroxide (caustic soda) 50 % - - x
Ammonia 10 % - - x
Calcium hydroxide 100 % x x x
Rim cleaner, extremely alkaline 10 % - - x
Potassium hydroxide (caustic potash) 30 % - - x
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plastic funnel with removable sieve

FUNL-PLA-HANDLE-FILTER-D160MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Hazard symbol labels

SAFESTCK-F.PMPSPRBTL

For labelling spray and pump spray bottles
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Replacement seal set For pressure sprayer

REPLSEAL-F.PMPSPRBTL

Well-suited for media with a pH of 2.0-12.0
x 1 pcs
Replacement nozzles For pressure sprayers

REPLNOZ-F.PMPSPRBTL

x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information