Pump bottle holder
Pump bottle holder
CANHOLD-VEH-PUMP-BOTTLE-HOLDER-PH1
Art.-no. 096380 849
EAN 4046777930382
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For wall mounting or for mounting on the side of the vehicle interior equipment
- For holding up to three pump bottles each with a max. diameter of 100 mm
- Made from anodised aluminium
- Includes fastening material
Product information
Datasheets(X)
Type description | PH1 |
Width | 350 mm |
Height | 120 mm |
Depth | 110 mm |
Product weight (per item) | 0.444 kg |
Material | Aluminium |
Colour | Aluminium silver |