Pull stud SK30
STUD-SK30
Art.-no. 5338700041
EAN 4068362604393
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- All pull studs made of 16MnCr5 material
- Case-hardened HRC58 +/- 2
- Thread and holes ground with soft, black-oxide finish
Datasheets(X)
- Suitable for all tool holders with ISO 7388-1 tapered shank (formerly DIN 69871)
![]() | |
Width across flats (DRVS) | 14 mm |
Length (OAL) | 44 mm |
Thread type x nominal diameter x pitch (THSZMS) | M12 x 1.5 |
Male thread (CRKS) | 12 mm |
Diameter (BD2) | 9 mm |
Diameter 2 (BD4) | 13 mm |
Diameter 3 (BD1) | 13 mm |
Length 2 (LF1) | 24 mm |
Length 3 (LB1) | 19 mm |
Angle (BHTA) | 15 Degree |
