Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pull stud SK30

STUD-SK30-B

Art.-no. 5338700040

EAN 4068362604386

-,--
price per selected packing unit
| Individual prices for customers after login
Pull stud SK30

Art.-no. 5338700040

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For tools with ISO 7388-1 tapered shank (formerly DIN 69871)
  • All pull studs made of 16MnCr5 material

  • Case-hardened HRC58 +/- 2

  • Thread and holes ground with soft, black-oxide finish
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for all tool holders with ISO 7388-1 tapered shank (formerly DIN 69871)

Width across flats (DRVS)

14 mm

Length (OAL)

44 mm

Thread type x nominal diameter x pitch (THSZMS)

M12 x 1.5

Male thread (CRKS)

12 mm

Diameter (BD2)

9 mm

Diameter 2 (BD4)

13 mm

Diameter 3 (BD1)

13 mm

Length 2 (LF1)

24 mm

Length 3 (LB1)

19 mm

Bore diameter

3 mm

Angle (BHTA)

15 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information