Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pull-out table roller

Castor for pull-out table
PULOUTTBLCSTR-220N

Art.-no. 0683567225

EAN 4061975638205

-,--
price per selected packing unit
| Individual prices for customers after login
Pull-out table roller

Art.-no. 0683567225

-,--
price per selected packing unit
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The built-in roller makes it easy to extend heavy, solid extendable tables
  • By slightly lifting the table, the castor is pushed out of its housing via a spring mechanism and locks itself into place

  • The tabletop can be easily extended on the following table leg

  • Once the table reaches the desired position, the castor latches back onto the tabletop under slight pressure, and the castor is retracted and no longer visible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Home, table pull-outs

Material

PA 6 - Polyamide

Colour

Black

Load capacity

22 kg

Roll diameter (D)

27 mm

Bearing Technology

Mounted on friction bearings

Width (E)

13 mm

Tread version

Soft

Drilling depth (B)

77 mm

Drill diameter

40 mm

Construction height (h)

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information