Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pull handle ST/A340

Pull handle, ST/A340
PULHNDL-A2-ST/A340-MATT-350MM

Art.-no. 0687851081
EAN 4038898809593
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
  • Fastening is individual or in pairs
Notice

Mounting kits, security escutcheons and interior door fittings must be ordered separately.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for plastic, aluminium and wooden doors.

Suitable for

Wooden doors
Plastic doors
Aluminium doors

Material

Stainless steel A2, 1.4301

Gloss level

Matt

Length (L)

350 mm

Diameter (Ø)

30 mm

Dimension between axes (A)

210 mm

Distance from centre of base to handle end (B)

70 mm

Height of the base

55 mm

DIN direction

DIN R/L

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mounting kit for stainless steel pull handle, type A/aluminium/plastic

MNTKIT-PULHNDL-A-ALU-1SIDE/HIDDEN

For one-sided concealed mounting
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Door handle A 802 on oval escutcheon

DH-A2-A802-OVAL-ROS-L/R-MATT

x 1 pcs
Door handle A 803 on oval escutcheon

DH-A2-A803-OVAL-ROS-L/R-MATT

x 1 pcs
Door handle A 806 on oval escutcheon

DH-A2-A806-OVAL-ROS-L/R-MATT

x 1 pcs
Door handle A 807 on oval escutcheon

DH-A2-A807-OVAL-ROS-L/R-MATT

x 1 pcs
Door handle A 810 on oval escutcheon

DH-A2-A810-OVAL-ROS-L/R-MATT

x 1 pcs
Door handle A 811 on oval escutcheon

DH-A2-A811-OVAL-ROS-L/R-MATT

x 1 pcs
Stainless steel security rosette

SDF-A2-ROS-CK-11-MATT

x 1 pcs
Hook spindle

AY-HOOKPIN-HNDLHO-ST-(ZN)-8/10X80MM

Suitable for doors drilled on one side