Pull handle ST/A110
Pull handle ST/A110, diameter 30 mm
PULHNDL-A2-ST/A110-MATT-600MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The end caps are pressed onto the rod and chamfered, thus no visible effect on appearance
- Fastening is individual or in pairs
Mounting kits, security escutcheons and interior door fittings must be ordered separately.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Suitable for plastic, aluminium and wooden doors.
![]() | |
Suitable for | Wooden doors |
Material | Stainless steel AISI 304 |
Gloss level | Matt |
Length (L) | 600 mm |
Diameter (Ø) | 30 mm |
Dimension between axes (A) | 400 mm |
Distance from centre of base to handle end (B) | 100 mm |
Diameter of the base | 25 mm |
Height of the base | 45 mm |
DIN direction | DIN R/L |
Angle | 45 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!