Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pry bar set 4 pieces

Pry bar set, 4 pcs
PRYBAR-SET-TRUCK-4PCS

Art.-no. 1952001250

EAN 4250158191235

-,--
price per selected packing unit
| Individual prices for customers after login
Pry bar set 4 pieces

Art.-no. 1952001250

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Scope of delivery:


  • 1 pry bar, straight shape, 930 mm long

  • 1 pry bar, straight shape, blade angled 30° and widened, 920 mm long

  • 1 pry bar, straight shape, blade angled 60°, 650 mm long

  • 1 pry bar, straight shape, blade angled 90°, 640 mm long
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

All automotive sectors, commercial vehicles, metal, building services, construction, workshops

Number of pieces

4 PCS

Product weight (per item)

7000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information