Prusa ObXidian hardened steel nozzle
Printer nozzle ObXidian MK4S CORE One XL
PRNTNOZ-STEEL-HDND-PRUSA-OBXIDIAN-0.6MM
Art.-no. 9501021167
EAN 4099618968013
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Prusa ObXidian
- Hardened all-metal steel nozzle with corrosion-resistant coating
- Particularly suitable for printing with abrasive materials, such as materials containing carbon fibre, for a longer service life
- All-metal filament guide, which improves the general reliability of the printer and makes nozzle changes easier
- The entire path of the filament through the Nextruder is made from metal, meaning there is no need for PTFE tubes
- Compatible with Prusa MK4S, Core One and XL
- All-metal filament guide
- Easy nozzle changes
- For 1.75 mm filaments
Datasheets(X)
- Particularly suitable for printing with abrasive printing materials containing fibres
- Compatible with Prusa MK4, MK3.9, MK4S, MK3.9S, Core One and XL
- Compatible with Nextruder
- For 1.75 mm filaments
Diameter nozzle (d3) | 0.6 mm |
Filament diameter (dF) | 1.75 mm |
Material | Hardened steel |
Manufacturers | Prusa |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!