Prusa E3D High Flow ObXidian hardened steel printer nozzle
Printer nozzle high flow ObXidian MK4S CORE One XL
PRNTNOZ-STEEL-HDND-PRUSA-OBXIDIAN-0.4MM
Art.-no. 9501021164
EAN 4099618967979
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Prusa E3D High Flow ObXidian hardened steel nozzle
- High-flow nozzle
- Resistant to abrasive materials such as carbon fibre for a long service life
- Anti-adhesion properties due to special E3DLC coating
- All-metal filament guide, which improves the general reliability of the printer and makes changing the nozzle easier
- The entire path of the filament through the Nextruder is made from metal, meaning there is no need for PTFE tubes
- Higher flow rate shortens printing time compared to standard Prusa brass nozzles
- Compatible with Prusa MK4S, Core One and XL
- Max. temperature: 300 °C
- All-metal filament guide
- Easy to change the nozzle
- For 1.75 mm filaments
Observe Prusa installation instructions.
Datasheets(X)
- Ideal for printing with abrasive materials such as those containing fibres
- Compatible with Prusa MK4, MK3.9, MK4S, MK3.9S, Core One and XL
- Compatible with Nextruder
- For 1.75 mm filaments
Diameter nozzle (d3) | 0.4 mm |
Filament diameter (dF) | 1.75 mm |
Material | Hardened steel |
Manufacturers | Prusa |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!