Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Prusa CORE One filter system

Filter system for Prusa CORE One
SP-FILTER-SYSTEM-CORE-ONE

Art.-no. 4954628401

EAN 4068362184093

-,--
price per selected packing unit
| Individual prices for customers after login
Prusa CORE One filter system

Art.-no. 4954628401

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Advanced filter system with HEPA and carbon filters, which is particularly suitable for printing with materials such as ABS, where UFPs or VOCs can be produced
  • Protects against volatile organic compounds (VOCs) and ultra-fine particles, including nanoparticles, that can be produced during 3D printing with styrene-based plastics such as ABS

  • Easy maintenance - the HEPA filter has an expected service life of 600 hours and is easy to replace

  • Fully integrated - can be easily attached to the rear air outlet of the printer, with fans automatically controlled by the printer software

  • Compatible with the Prusa CORE One
Notice

Prusa CORE One accessories!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Manufacturers

Prusa

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information