Prusa CORE One L 3D printer
3D printer Prusa CORE One L assembled
PRNT-3D-PRUSA-(CORE ONE L)-ASSEMBLED
Art.-no. 9501024817
EAN 4068362363771
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Designed and manufactured in the EU
- Easy to set up and operate, just 5 minutes from unpacking to first print
- Fully automatic first-layer calibration
- Optimum surface quality
- Outstanding print quality due to the Nextruder and 360° cooling
- Enclosed chamber that can reach up to 60 °C
- Active temperature control
- Featuring a high-quality, high-flow nozzle for improved print speed and quality
- Robust steel exoskeleton
- The native Prusa app for iOS and Android allows easy Wi-Fi setup with NFC tap and printing via convenient remote control
- AC heatbed with convection heating
- No walled garden or vendor locks
- Designed for offline use
- Every Original Prusa 3D printer will receive long-term support, for years after launch
Scope of delivery
- Assembled Original Prusa CORE One L 3D printer
- 1080p camera with night vision
- PEI satin spring steel sheet, coated on both sides
- Prusament PLA Prusa Galaxy Black 1 kg
- 0.4 mm high-flow nozzle (installed)
- 0.4 mm abrasive-resistant nozzle (in package)
- Prusa Academy CORE One L course (digital)
- USB drive with sample prints (G-codes)
- 3D printing handbook
- Alcohol-saturated wipes and acupuncture needle
Datasheets(X)
- It is ideal for use in prototype development, small-series production and creative projects
Manufacturers | Prusa |
Product weight (per item) | 21.900 kg |
Width x depth x height | 469 x 521 x 635 mm |
Construction volume | 300 mm x 300 mm x 300 mm |
Number of extruder | 1 PCS |
Design of extruder | Nextruder, direct drive, E3D V6 compatible (with adapter) |
Filament diameter | 1.75 mm |
Min./max. layer heigh | 0.05-0.3 mm |
Nozzle temperature temperature max. | 290 °C |
Construction chamber temperature max. | 60 °C |
Material to be processed | Polylactide, PET, Polyethylene terephthalate glycol, ABS, Acrylate-styrene-acrylonitrile, Thermoplastic polyurethane, Polyvinyl alcohol, Polycarbonate, Polypropylene, Polyamide |
Data transmission type | NFC receiver, optional ESP Wifi module (included with printer), USB, LAN, Prusa Connect, Prusa mobile app |
Display type | 3,5 inch LCD color display touchscreen |
Filament path | Aluminum heat sink, all-metal hotend |
Suitable for high-flow nozzles | Yes |
Suitable for multi-material printing | Yes, with optional multi-material upgrade (MMU3) |
Housing type | All-steel exoskeleton |
Cooling type | High-performance turbine, 360 ° cooling system |
With construction chamber temperature control | Yes |
With construction chamber housing | Yes |
With printing bed heating | Yes |
With direct extruder | Yes |
With filament sensor | Yes, with 2 sensors |
With calibration of the first layer | Yes |
With temperature sensor | Yes, with 5 thermistors |
With weighing cell sensor | Yes |
Type of assembly | Pre-assembled |
Interface | USB stick, Prusa Connect, Prusa mobile app, LAN RJ45, WLAN |
Motor design | Nextruder planetary gear system, 10:1 gear ratio |