Prusa CORE One 3D printer
3D printer Prusa CORE One assembled
PRNT-PRUSA-CORE-ONE-ASSEMBLED
Art.-no. 9501020445
EAN 4099618906374
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Designed and manufactured in the EU
- Easy to set up and operate
- Fully automatic first-layer calibration
- Outstanding print quality thanks to the Nextruder and 360° cooling
- Enclosed build chamber that can reach up to 55 °C
- Active temperature control
- Featuring a high-quality, high-flow nozzle for improved print speed and quality
- Robust steel exoskeleton
- The native Prusa app for iOS and Android allows easy Wi-Fi setup with NFC tap and printing via convenient remote control
- Every Original Prusa 3D printer will receive years of support, even long after its launch
Scope of delivery
- Assembled Original Prusa CORE One 3D printer
- Prusament PLA Prusa Galaxy Black 1 kg
- Spring steel pressure plate with smooth double-sided PEI layer
- USB drive with sample prints (G-codes)
- Manual (DE)
- Mains cable (EU)
- Alcohol-saturated wipes, acupuncture needle
Additional accessory
- Build chamber camera
- GPIO hackerboard
- Advanced filtration system
Datasheets(X)
Manufacturers | Prusa |
Product weight (per item) | 23 kg |
Width x depth x height | 415 x 444 x 555 mm |
Construction volume | 250 mm x 220 mm x 270 mm |
Number of extruder | 1 PCS |
Design of extruder | Nextruder, direct drive, E3D V6 compatible (with adapter) |
Filament diameter | 1.75 mm |
Min./max. layer heigh | 0.05-0.3 mm |
Nozzle temperature temperature max. | 290 °C |
Construction chamber temperature max. | 55 °C |
Material to be processed | Polylactide, PET, Polyethylene terephthalate glycol, ABS, Acrylate-styrene-acrylonitrile, Thermoplastic polyurethane, Polyvinyl alcohol, Polycarbonate, Polypropylene, Polyamide |
Data transmission type | NFC receiver, optional ESP Wifi module (included with printer), USB, LAN, Prusa Connect, Prusa mobile app |
Display type | 3,5 inch colour-TFT-touchscreen |
Filament path | Aluminum heat sink, all-metal hotend |
Suitable for high-flow nozzles | Yes |
Suitable for multi-material printing | Yes, with optional multi-material upgrade (MMU3) |
Housing type | All-steel exoskeleton |
Cooling type | High-performance turbine, 360 ° cooling system |
Power input | 240 W |
Conditions for power input | PLA setting 80 W |
With construction chamber temperature control | Yes |
With construction chamber housing | Yes |
With printing bed heating | Yes |
With direct extruder | Yes |
With filament sensor | Yes, with 2 sensors |
With calibration of the first layer | Yes |
With temperature sensor | Yes, with 5 thermistors |
With weighing cell sensor | Yes |
Type of assembly | Pre-assembled |
Interface | USB stick, Prusa Connect, Prusa mobile app, LAN RJ45, WLAN |
Motor design | Nextruder planetary gear system, 10:1 gear ratio |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!