Protective tape for bath sealing tape
Protective tape for bath sealing tape
PROTTPE-RED-W20MMX10M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Cut-resistant
- Easy to use as it is self-adhesive and very flexible
- Creates a thin layer under the tiles thanks to the thin fabric
- Good compatibility with all processing agents
- In a practical dispenser box
Datasheets(X)
Material | PE - Polyethylene |
Colour | Red |
Thickness | 1 mm |
Length | 10 m |
Width | 20 mm |