Protective sleeves GPN 200, shape A Polyethylene (PE-LD), carmine red
Protective sleeve GPN 200 A carmine
PROTSLEV-GPN200-Z-6X10-RED
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cylindrical sleeves for protecting stud bolts, pipe ends and shafts.
The non-slip, knurled collar ensures easy removal.
Datasheets(X)
![]() | |
Internal diameter (D) | 6 mm |
Interior height (G) | 10 mm |
Other standard | GPN 200 |
Form | A |
Material | LDPE - Low density polyethylene |
Colour | Carmine red RAL 3002 |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |