Protective sheath for RAP pipes
Protective sheath for underfloor heating
PROTSHTH-F.FLRHEAT-(14-17MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Corrugated pipe for protecting underfloor heating in expansion joint areas in accordance with UNI EN 1264-4
- Material: High-density polyethylene
Datasheets(X)
For use in underfloor heating systems
Length | 400 mm |
Diameter | 25 mm |
Internal diameter | 20 mm |
Thickness | 2.5 mm |
Suitable for max. pipe external diameter | 17 mm |
Material | PE - Polyethylene |
Product weight (per item) | 25 g |