Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Protective sheath for RAP pipes

Protective sheath for underfloor heating
PROTSHTH-F.FLRHEAT-(14-17MM)

Art.-no. 0878386103
EAN 4057708226306

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Corrugated pipe for protecting underfloor heating in expansion joint areas in accordance with UNI EN 1264-4

  • Material: High-density polyethylene
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in underfloor heating systems

Length

400 mm

Diameter

25 mm

Internal diameter

20 mm

Thickness

2.5 mm

Suitable for max. pipe external diameter

17 mm

Material

PE - Polyethylene

Product weight (per item)

25 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information