Protective jaw Prism
Prism protective jaw
PROTJAW-PRISMA-ALU-1PAIR-150MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for workpieces in a wide range of shapes thanks to clamping piece and prisms
- Also for round and oval workpieces thanks to three differently sized, vertical prisms and one horizontal prism
- Flat material or cuboids can be easily clamped in the upper part thanks to the 90° milled recess
- Clamped parts are not magnetised due to the special magnetic holder
- The protective jaws are delivered in the set and are therefore ready for use immediately
Just use one jaw for thread cutting.
Datasheets(X)
Width of clamping jaw | 150 mm |
Material | Aluminium |