Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Protective jaw Fibre

Fibre protective jaw
PROTJAW-FIBER-1PAIR-150MM

Art.-no. 071567110
EAN 4011231746342

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Heat-resistant protective jaw with aluminium profile and fibre covering for fine workpieces
  • Ideal for finely milled or polished workpieces thanks to the fibreglass coating on the aluminium profile

  • Clamped parts are not magnetised due to the special magnetic holder

  • Extra heat-resistant as the fibreglass coating does not deform

  • The protective jaws are delivered in the set and are therefore ready for use immediately
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width of clamping jaw

150 mm

Material

Aluminium with fiber coating

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information