Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Protective jaw Aluminium

Aluminium protective jaw
PROTJAW-ALU-1PAIR-150MM

Art.-no. 071567107
EAN 4011231746311

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Protective jaws made from special alloy aluminium for rough to medium-fine workpieces
  • Ideal for rough to medium-fine workpieces

  • Secure clamping thanks to the six longitudinal grooves

  • Also for round workpieces thanks to a deeper milled groove

  • Clamped pieces are not magnetised because of the special magnetic holder

  • The protective jaws are delivered in the set and are therefore ready for use immediately
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width of clamping jaw

150 mm

Material

Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information