Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Protective gloves Multifit Oil Grip

Protective gloves MultiFit Oil Grip
PROTGLOV-KNIT-MULTIFIT-OIL-GRIP-SZ9

Art.-no. 0899405519

EAN 4062856829095

-,--
price per selected packing unit
| Individual prices for customers after login
Protective gloves Multifit Oil Grip

Art.-no. 0899405519

-,--
price per selected packing unit
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fully coated, water-repellent protective gloves with maximum grip, especially in oily environments
  • Double-dipped palm with special nitrile coating

  • Excellent wet and dry grip properties

  • Easy to pull on and off thanks to the practical cuff shape

  • Seamless, round-knit polyamide backing fabric
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Mechanical activities in oily conditions

  • Activities in a wet working environment

  • Assembly, workshop work and mechanic's tasks

  • Repair and maintenance work

Size

9

Gauge

15

Material of liner

Polyamide

Material of coating

Nitrile

Standards

ISO 21420:2020, EN 388, EN 374

Category

III

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information