Protective glove nitrile TIGERFLEX Plus
Protective glove TIGERFLEX Plus
PROTGLOV-NTR-(TIGERFLEX PLUS)-SZ7
TIGERFLEX
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
Maximum wearing comfort
- Skin-friendly and soft, seamless, round-knit fabric with a snug fit
- Breathable TIGERFLEX coating made of nitrile foam
- Elasticated knitted cuff
Excellent grip and good mechanical strength
Special TIGERFLEX coating
For light to medium work requiring a good grip and a high degree of flexibility
- All purpose glove for any work in the skilled trades and industries
- Ideally for installation and workshop activities, mechanic work and bodywork
- Freight forwarding, transportation and storage activities
- For work with hand tools and machines
Size | 7 |
Gauge | 15 |
Material of liner | Nylon |
Material of coating | Nitrile foam with TIGERFLEX® pattern |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Category | II |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt