Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Protective glove, chemicals

Chemical protective glove KCL Camatril 732
PROTGLOV-CAMATRIL-KCL-732-SZ.9

Art.-no. 1931010556
EAN 4060053593801

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

KCL Camatril 732

The Camatril® 732 is a proven product of a very high level of quality with versatility made from high quality nitrile.


The wide-ranging chemical resistance allows the chemical protective glove to be used for a broad spectrum of applications. Good flexibility, anatomical shape and optimal fit provide good tactile sensitivity. At 400 mm, a large part of the forearm is protected. The cotton velour additionally provides excellent comfort. This protective glove is also approved for food preparation and processing in accordance with EU 1935/2004.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Agriculture and horticulture

  • Laboratory work

  • Automotive and supplier industries

  • Petrochemicals and printers

  • Paint shops

  • Food industry

  • Chemical industry

  • Maintenance and cleaning work

  • Processing of epoxy resins

Size

9

Material

Nitrile

Standards

EN 374, EN 388

Category

III

Length

400 mm

Material thickness

0.4 mm

Colour

Green

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information