Protective glove Protect
Protective glove Protect
PROTGLOV-LEATH-PROTECT-SZ11
Art.-no. 0899400135
EAN 4045989358694
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Soft, supple pigskin nappa leather
- Back of the hand made from breathable elastic cotton fabric for comfort
- Excellent fit, flexibility and dexterity
- Perfect fit thanks to hook and loop fastener
Datasheets(X)
- For light mechanical stress
- Product sorting and picking
- Repair and maintenance work
- Light assembly and mechanical work
Size | 11 |
Material | Pig Nappa leather |
Interior finish | Without lining |
Standards | EN 388, EN 420 |
Category | II |
Colour | Red, White |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!