Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Protective glove MultiFit Nitrile

Protective glove Multifit Nitrile
PROTGLOV-SPEC-MULTIFIT-NITRILE-SZ6

Art.-no. 0899405216

EAN 4056807531618

-,--
price per selected packing unit
| Individual prices for customers after login
Protective glove MultiFit Nitrile

Art.-no. 0899405216

-,--
price per selected packing unit
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For all uses and very robust
  • Very resistant to wear

  • High resistance to many greases and oils in small amounts

  • Good grip in dry and slightly damp environments due to the microporous foamed nitrile coating on the palm

  • High wearing comfort due to the seamless polyamide-elastane material and the breathable nitrile foam coating

  • Very good skin compatibility through Oeko-Tex® Standard 100

  • Touchscreen compatible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Assembly, workshop work and mechanic's tasks

  • Packaging and warehouse work

  • Repair and maintenance work

Size

6

Gauge

15

Material of liner

Polyamide/elastane

Material of coating

Nitrile foam

Standards

ISO 21420:2020, EN 388:2016+A1:2018, EN 407:2020

Category

II

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Glove holder with snap hooks

GLOVHOLD-F.PROTGLOV-W.KARAB

For easy fastening to work and protective clothing
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information