Protective glove E-100
Protective glove ECOLINE E-100
PROTGLOV-KNIT-(E-100)-SZ10
Art.-no. 0899401210
EAN 4062856834730
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Robust, abrasion-resistant natural latex coating with good dry and wet grip
Favourable cut and heat protection properties
- Short-term protection against contact heat up to 250 °C
- Cut protection level B
Backing fabric conserves resources thanks to the use of recycled materials
100 % plastic-free packaging
Datasheets(X)
Suitable for gardening and landscaping among other applications, universal use for mechanic, assembly and other trade activities, working with light requirements around cut protection such as in packaging work, maintenance work, servicing, working with heated objects
Size | 10 |
Gauge | 13 |
Material of liner | Polyester/cotton |
Material of coating | Natural rubber with crinkle finish |
Standards | ISO 21420:2020, EN 388, EN 407 |
Category | II |