Protective glove Ansell HyFlex 11-818
Protective glove Ansell HyFlex 11-818
PROTGLOV-ANSELL-HYFLEX-11-818-SZ11
Art.-no. 1931009290
EAN 4057709117498
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- The FORTIX™ coating enhances dry grip and offers greater breathability, resulting in cooler, drier hands and less perspiration.
- The seamless nylon spandex backing material feels almost like working with bare hands and provides fingertips with the tactile sensitivity required for complex fine work.
- The ZONZ® Comfort Fit technology adjusts the backing material to the anatomical shape of the hand for increased backing performance, breathability and freedom of movement.
- With an abrasion resistance of EN level 3, the extremely lightweight glove offers the ideal protection for general and assembly work.
- Silicone-free material
Product information
Datasheets(X)
Application area
- Assembly of dry components
- Assembly of production lines
- Fine assembly of small screws and nuts
- Handling of small/sensitive parts
- Removal and installation of components
- Assembly of small components
- Screwdriving and unscrewing
- Precision engineering
Size | 11 |
Colour | Dark blue |
Gauge | 18 |
Material of liner | Nylon |
Material of coating | Nitrile foam |
Material | Nitrile |
Standards | EN 388 |
Category | II |