Protective fleece edge protection system
Protective fleece edge protection system
SHTZVLI-G791
Art.-no. 0838906791
EAN 4065746535854
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Area-related measurement (EN ISO 9864) for this fleece is 700 g/m²
- Thickness (EN ISO 9863-1) is 5.5 mm under 2kPa, and 4.1 mm under 20 kPa
Intended for temporary use
Tested to DIN EN13374:2019 Class A+B and DIN EN 14122-3:2016
Datasheets(X)
Use with the EASY edge protection system
Length | 20 m |
Material | PP - Polypropylene |
Width | 1000 mm |
Overall height | 5.5 mm |
EN standard | 13374 |