Protective dust plug GPN 920 A
Sealing plug GPN 920 A
SEALPLG-GPN920A/9998-G1/4IN-RED
Art.-no. 0598929998
EAN 4055375785522
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Standard protection:
Protects opened plug connections against dirt and damage.
Sealing effect:
Prevents the ingress or leaking of fluids within certain thresholds.
Additional information:
Captive owing to moulded lug.
Datasheets(X)
![]() | |
Nominal size | 1/4 inch |
Min. shaft diameter (B) | 11 mm |
Max. shank diameter (C) | 12 mm |
Diameter of hole (P) | 22 mm |
Strap length (N) | 125 mm |
Other standard | GPN 920 |
Material | LDPE - Low density polyethylene |
Colour | Red |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
