Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

GPN 695 protective cover Polyethylene (PE-HD), yellow

Protective cap GPN 695
PROTCAP-GPN695-BE15-YELLOW

Art.-no. 0598695015
EAN 4058794215410

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for banjo fittings in accordance with DIN 7642 shape B and E as well as for non-standard banjo fittings

The clamping ring sits in the ring opening on the banjo bolt and prevents dirt from entering.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (D)

32.2 mm

Width (E)

19.6 mm

Interior height (h2)

35.3 mm

Other standard

GPN 695

Material

HDPE - High density polyethylene

Colour

Yellow

Min./max. temperature resistance

-40 to 80 °C

Max. short-term temperature resistance

100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information