Protective cap for pressure screw for quick-action clamps
Protective cap for pressure screw
PROTCAP-F.PSHRSCR-WS18
Art.-no. 5761190015
EAN 4065746272032
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Neoprene |
Diameter (d2) | 18 mm |
Outer diameter (d3) | 25 mm |
Overall height (h1) | 20 mm |
Height (h2) | 9.5 mm |
Width across flats (s1) | 18 mm |
Product weight (per item) | 7.699 g |
