Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Profiled narrow safety roof hook

Safety roof hook profiled narrow
ROOFHOK-SH-WO951

Art.-no. 0838906951

EAN 4065746424066

-,--
price per selected packing unit
| Individual prices for customers after login
Profiled narrow safety roof hook

Art.-no. 0838906951

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Safety roof hook for narrow profiled roof coverings
  • Safety roof hooks EN 517:2006, type B

  • Ladder hook with anchor point

  • For profiled roof coverings (clay roof tiles, concrete roof tiles)

  • Suitable for one person

  • Screw connection in wooden rafters possible through rafter insulation

  • Incl. fastening material with 160 mm length (art. no. 0181818160)

  • Part of the DGUV-certified TOWER PROTECT roof access system
Notice
  • Effective anchorage depth in roof rafters: at least 120 mm

  • Anchoring into the supporting wooden construction of at least 80 mm x 120 mm

  • Fastening material (2x 160 mm long screws) is included in the scope of delivery

  • In case of rafter insulation, can also be used with 320 mm long screws art. no. 0181818320

  • Observe the installation instructions for the safety roof hook

  • Can be integrated into lightning protection in accordance with DIN EN 62305-3

DIN EN 517:2006, type B

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for securing up to a maximum of one person in conjunction with fall protection PPE. The safety roof hook can also be used as a ladder hook.

Material

Stainless steel A2, 1.4301

Height

174 mm

Surface

Stainless steel FINISH

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information