Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Profile system

Profile system WAPS series I
PRFLSYS-SI-ALU-ELO-I10-100X50-E-NAT-3000

Art.-no. 1967900184

EAN 4099619050731

-,--
price per selected packing unit
| Individual prices for customers after login
Profile system

Art.-no. 1967900184

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

WAPS® series I compatible with Item

WAPS® - the Würth aluminium profile system


The Würth aluminium profile system (WAPS® for short) offers you a varied selection of different profile designs. All profiles are anodised and can be matched and combined in the grid dimensions for the series. The Würth aluminium profile system can be used in any industry.



Advantages of WAPS®


  • Compatible with Item (SI) using grooves 5, 6 and 8

  • Over 150 profile variants

  • Variety of grid dimensions from 20 to 60 mm

  • Available lengths (depending on profile): 2,000, 3,000 or 6,000 mm

  • Packaging units tailored to consumption

  • Compatible with CLIP-O-FLEX® - the flexible clip-on system
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information