Profile system
Profile system WAPS series I
PRFLSYS-SI-ALU-ELO-FL8-ROP-40X40X6060
Art.-no. 4952130006
EAN 4056807133584
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
WAPS® - the Würth aluminium profile system
The Würth aluminium profile system (WAPS® for short) offers you a varied selection of different profile designs. All profiles are anodised and can be matched and combined in the grid dimensions for the series. The Würth aluminium profile system can be used in any industry.
Advantages of WAPS®
- Compatible with Item (SI) using grooves 5, 6 and 8
- Over 150 profile variants
- Variety of grid dimensions from 20 to 60 mm
- Available lengths (depending on profile): 2,000, 3,000 or 6,000 mm
- Packaging units tailored to consumption
- Compatible with CLIP-O-FLEX® - the flexible clip-on system
Datasheets(X)
![]() | |
Profile width | 40 mm |
Profile height | 40 mm |
Groove width | 8 mm |
Length | 6060 mm |
Material | Aluminium |
Surface | Anodised |
Min. coating thickness | 10 µm |
Max. coating thickness | 15 µm |
Profile surface | 49.70 cm² |
Core hole diameter | 6.8 mm |
Min. tensile strength Rm | 245 N/mm² |
Min. elasticity limit (Rp 0.2 value) | 195 N/mm² |
Brinell hardness, HB | 75 HB |
Longitudinal moment of inertia | 10.28 cm⁴ |
Transverse moment of inertia | 5.75 cm⁴ |
Section modulus Y-axis | 5.14 cm³ |
Section modulus X-axis | 2.28 cm³ |
Breaking elongation A5 | 10 % |
Breaking elongation A10 | 8 % |
Elasticity modulus at 100% | 70000 N/mm² |
Design of the aluminium profile | Roller profile |
