Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Profile system

Profile system WAPS series B
PRFLSYS-SB-ALU-ELO-FL10-ROP-40X40X6060

Art.-no. 4952030011

EAN 4056807134284

-,--
price per selected packing unit
| Individual prices for customers after login
Profile system

Art.-no. 4952030011

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

WAPS® series B compatible with Bosch

WAPS® - the Würth aluminium profile system


The Würth aluminium profile system (WAPS® for short) offers you a varied selection of different profile designs. All profiles are anodised and can be matched and combined in the grid dimensions for the series. The Würth aluminium profile system can be used in any industry.



Advantages of WAPS®
  • Compatible with Bosch (SB) using grooves 6, 8 and 10

  • Over 150 profile variants

  • Variety of grid dimensions from 20 to 60 mm

  • Available lengths (depending on profile): 2,000, 3,000 or 6,000 mm

  • Packaging units tailored to consumption

  • Compatible with CLIP-O-FLEX® - the flexible clip-on system
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Profile width

40 mm

Profile height

40 mm

Groove width

10 mm

Length

6060 mm

Material

Aluminium

Surface

Anodised

Min. coating thickness

10 µm

Max. coating thickness

15 µm

Profile surface

5.03 cm²

Core hole diameter

0 mm

Min. tensile strength Rm

245 N/mm²

Min. elasticity limit (Rp 0.2 value)

195 N/mm²

Brinell hardness, HB

75 HB

Longitudinal moment of inertia

10.29 cm⁴

Transverse moment of inertia

5.88 cm⁴

Section modulus Y-axis

5.15 cm³

Section modulus X-axis

2.31 cm³

Breaking elongation A5

10 %

Breaking elongation A10

8 %

Elasticity modulus at 100%

70000 N/mm²

Design of the aluminium profile

Roller profile

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information