Profile slider
Profile slider, plastic
PRFLSLID-POM-SLOT8/10-60X22,4MM
Art.-no. 4952500070
EAN 4056807474038
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Can also be combined
- Economical and low-wear solution, e.g. for sliding doors
Datasheets(X)
![]() | |
Profile type | B |
Suitable for min./max. flute width (N) | 8-10 mm |
Drill hole diameter (d4) | 8.3 mm |
Length (l1) | 60 mm |
Width (b1) | 22.4 mm |
Height (h1) | 19.6 mm |
Material | Polyoxymethylene |
Colour | Natural |
RoHS-compliant | Yes |
