Profile milling connector
Profile milling connector, steel
MILLINGCONNECTOR-ST-SLOT8-57,5X18MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Mounting without profile processing
Scope of delivery
- 1 x milling connector
- 1 x screw DIN 912 M5x18
- 1 x hammer nut
Datasheets(X)
![]() | |
Profile type | I |
Suitable for flute width (N) | 8 mm |
Length (l1) | 57.5 mm |
Width (b1) | 18 mm |
Height (h1) | 6.8 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Product weight (per item) | 37.500 g |