Profile double cylinder NP

Profile double cylinder, NP
PRFLCYL-NP-DC-6PIN-GS2-(NI)-DL-35X55MM

Art.-no. 0687672146

Prices for customers after login

Profile double cylinder NP

Art.-no. 0687672146

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

In 6-pin system

Can be used for all common doors


Type of closure can be selected: varied or simultaneous locking



With emergency and danger function


Can be locked on both sides, even if the key is inserted on the inside



With special pins and paracentric key profile


This makes the unauthorised opening of the locking cylinder with picking tools considerably more difficult

Notice

Not suitable for use in fire protection closures

Specified dimensions not binding. Subject to technical changes.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Type of closure

Keyed alike

Closure

GS 2

Key number

RW27760

External length x internal length

35 x 55 mm

Length

90 mm

Material

Brass

Surface

Nickel plated

Gloss level

Matt

Emergency and danger function (lockable on both sides)

Yes

Material of keys

Brass

Surface of the key

Nickel plated

Number of keys

3 PCS

Standards

EN 1303: 2005, DIN 18252

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information