NP profile double cylinder In 6-pin system
Profile double cylinder, NP
PRFLCYL-NP-DB-6PIN-ML-(NI)-DL-30X50MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Can be used for all common doors
Type of closure can be selected: varied or simultaneous locking
With emergency and danger function
Can be locked on both sides, even if the key is inserted on the inside
With special pins and paracentric key profile
This makes the unauthorised opening of the locking cylinder with picking tools considerably more difficult
Not suitable for use in fire protection closures
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Type of closure | Keyed different |
Emergency and danger function (lockable on both sides) | Yes |
External length x internal length (A / B) | 30 x 50 mm |
Length (C) | 80 mm |
Material | Brass |
Surface | Nickel plated |
Gloss level | Matt |
Material of keys | Brass |
Surface of the key | Nickel plated |
Number of keys | 3 PCS |
Standards | EN 1303: 2005, DIN 18252 |
Included in delivery | 1 x profile cylinder incl. 3 nickel-plated brass keys and 1 profile cylinder screw M5 x 80 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!